Motion
76938455

Made in USA
76938455

22 to 18 AWG Compatible, Butt Splice Terminal Red
Mi Item #11704670
MFR #76938455
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938455

22 to 18 AWG Compatible, Butt Splice Terminal Red
Mi Item #11704670
MFR #76938455

Mfr description
76938455 76938455 22-18 AWG (RED) BUTT S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Compatible Wire Size Range
    22-18 AWG

Details

  • Color
    Red
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)