Motion
77926210

Made in USA
77926210

Size 4", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
Mi Item #11704754
MFR #77926210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77926210

Size 4", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
Mi Item #11704754
MFR #77926210

Mfr description
77926210 77926210 4" BLACK COUNTER SUNK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Square Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)