1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 77936938
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
77936938
4' x 2' x 1/4" White Kydex Sheet Rockwell R-94
MI ITEM #
11704807
MFR #
77936938
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
77936938 77936938 1/4THK X 24X48"WHT ACR
Specifications
Material
Kydex
Thickness
1/4 in
Width
2 ft, 24 in
Length
4 ft, 48 in
Color
White
Hardness
Rockwell R-94 HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought