1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 77937555
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
77937555
4' x 2' x 1/4" Gray Polycarbonate Sheet Rockwell R-118, ±10% Tolerance
MI ITEM #
11704854
MFR #
77937555
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
77937555 77937555 1/4X24X48" GRAY POLYCA
Specifications
Material
Polycarbonate
Thickness
1/4 in
Width
2 ft, 24 in
Length
4 ft, 48 in
Color
Gray
Tolerance
±10%
Hardness
Rockwell R-118 HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought