Motion
77937613

Made in USA
77937613

4' x 3' x 3/16" Gray Polycarbonate Sheet Rockwell R-118, ±10% Tolerance
Mi Item #11704860
MFR #77937613
Price$186.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77937613

4' x 3' x 3/16" Gray Polycarbonate Sheet Rockwell R-118, ±10% Tolerance
Mi Item #11704860
MFR #77937613

Mfr description
77937613 77937613 3/16X24X48" GRAY POLYC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.65/each

Specifications

Dimensions

  • Length
    4 ft, 48 in
  • Thickness
    3/16 in
  • Width
    3 ft, 24 in

Details

  • Color
    Gray
  • Hardness
    Rockwell R-118 HBS
  • Material
    Polycarbonate
  • Tolerance
    ±10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)