Motion
77937720

Made in USA
77937720

100" x 4' x 3/16" White Polycarbonate Sheet Rockwell R-118, ±10% Tolerance
Mi Item #11704870
MFR #77937720
Price$761.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77937720

100" x 4' x 3/16" White Polycarbonate Sheet Rockwell R-118, ±10% Tolerance
Mi Item #11704870
MFR #77937720

Mfr description
77937720 77937720 3/16X51X100" WHITE POL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$761.83/each

Specifications

Dimensions

  • Length
    100 in
  • Thickness
    3/16 in
  • Width
    4 ft, 51 in

Details

  • Color
    White
  • Hardness
    Rockwell R-118 HBS
  • Material
    Polycarbonate
  • Tolerance
    ±10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)