Motion
77937803

Made in USA
77937803

8' x 4' x 1/4" Black Polycarbonate Sheet Rockwell R-118, ±10% Tolerance
Mi Item #11704878
MFR #77937803
Price$452.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77937803

8' x 4' x 1/4" Black Polycarbonate Sheet Rockwell R-118, ±10% Tolerance
Mi Item #11704878
MFR #77937803

Mfr description
77937803 77937803 1/4X48X96" BLACK POLYC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.90/each

Specifications

Dimensions

  • Length
    8 ft, 96 in
  • Thickness
    1/4 in
  • Width
    4 ft, 48 in

Details

  • Color
    Black
  • Hardness
    Rockwell R-118 HBS
  • Material
    Polycarbonate
  • Tolerance
    ±10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)