1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
77937829
4' x 2' x 1/4" Black Polycarbonate Sheet Rockwell R-118, ±10% Tolerance
MI ITEM #
11704880
MFR #
77937829
Price
$113.30
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 77937829
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
77937829
4' x 2' x 1/4" Black Polycarbonate Sheet Rockwell R-118, ±10% Tolerance
MI ITEM #
11704880
MFR #
77937829
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$113.30
/each
Qty
Add to Cart
Specifications
Dimensions
Length
4 ft, 48 in
Thickness
1/4 in
Width
2 ft, 24 in
Details
Color
Black
Hardness
Rockwell R-118 HBS
Material
Polycarbonate
Tolerance
±10%
Overview
Mfr description
77937829 77937829 1/4X24X48" BLACK POLYC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought