Motion
78263233

Made in USA
78263233

18 AWG, 16 Strand, 500' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.106" Diam
Mi Item #11705655
MFR #78263233
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263233

18 AWG, 16 Strand, 500' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.106" Diam
Mi Item #11705655
MFR #78263233

Mfr description
78263233 78263233 18 600V 500FT BLUE TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.1060 in
  • Overall Length
    500 ft
  • Wire Size (AWG)
    18 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    Blue
  • Jacket Material
    PVC
  • Max Operating Temperature
    221 °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    16
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)