Motion
78263316

Made in USA
78263316

18 AWG, 16 Strand, 100' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.106" Diam
MI ITEM #11705662
MFR #78263316
Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263316

18 AWG, 16 Strand, 100' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.106" Diam
MI ITEM #11705662
MFR #78263316

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.70/each

Specifications

Dimensions

  • Outside Diameter
    0.1060 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    18 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    Red
  • Jacket Material
    PVC
  • Max Operating Temperature
    221 °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    16
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1

Overview

Mfr description
78263316 78263316 18 600V 100FT RED TINN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought