Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263332

22 AWG, 7 Strand, 500' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.091" Diam
MI ITEM #11705663
MFR #78263332

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78263332 78263332 22 600V 500FT WHITE TI

Specifications

  • Outside Diameter
    0.0910 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    221 °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    White
  • Jacket Material
    PVC
  • Number Of Strands
    7
  • Overall Length
    500 ft
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL 1015, UL Style 1015, UL VW-1
  • Wire Size (AWG)
    22 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text