Motion
78263381

Made in USA
78263381

22 AWG, 7 Strand, 100' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.091" Diam
MI ITEM #11705668
MFR #78263381
Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263381

22 AWG, 7 Strand, 100' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.091" Diam
MI ITEM #11705668
MFR #78263381

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.50/each

Specifications

Dimensions

  • Outside Diameter
    0.0910 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    22 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    White
  • Jacket Material
    PVC
  • Max Operating Temperature
    221 °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    7
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL 1015, UL Style 1015, UL VW-1

Overview

Mfr description
78263381 78263381 22 600V 100FT WHITE TI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought