Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263449

16 AWG, 26 Strand, 500' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.092" Diam
MI ITEM #11705674
MFR #78263449

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78263449 78263449 16 300V 500FT BLUE TIN

Specifications

  • Outside Diameter
    0.0920 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Blue
  • Jacket Material
    PVC
  • Number Of Strands
    26
  • Overall Length
    500 ft
  • Standards Met
    CSA TR-64, OSHA Acceptable, RoHS Compliant, UL Style 1007, UL Style 1569
  • Wire Size (AWG)
    16 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text