Motion
78263480

Made in USA
78263480

16 AWG, 26 Strand, 100' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.092" Diam
MI ITEM #11705678
MFR #78263480
Price$43.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263480

16 AWG, 26 Strand, 100' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.092" Diam
MI ITEM #11705678
MFR #78263480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.80/each

Specifications

Dimensions

  • Outside Diameter
    0.0920 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    16 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    White
  • Jacket Material
    PVC
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    26
  • Standards Met
    CSA TR-64, OSHA Acceptable, RoHS Compliant, UL Style 1007, UL Style 1569

Overview

Mfr description
78263480 78263480 16 300V 100FT WHITE TI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought