Motion
78263506

Made in USA
78263506

16 AWG, 26 Strand, 100' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.092" Diam
Mi Item #11705680
MFR #78263506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263506

16 AWG, 26 Strand, 100' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.092" Diam
Mi Item #11705680
MFR #78263506

Mfr description
78263506 78263506 16 300V 100FT GREEN TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.0920 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    16 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    Green
  • Jacket Material
    PVC
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    26
  • Standards Met
    CSA TR-64, OSHA Acceptable, RoHS Compliant, UL Style 1007, UL Style 1569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)