Motion
78263753

Made in USA
78263753

20 AWG, 10 Strand, 500' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.07" Diam
Mi Item #11705701
MFR #78263753
Price$110.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263753

20 AWG, 10 Strand, 500' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.07" Diam
Mi Item #11705701
MFR #78263753

Mfr description
78263753 78263753 20 300V 500FT BLUE TIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.08/each

Specifications

Dimensions

  • Outside Diameter
    0.0700 in
  • Overall Length
    500 ft
  • Wire Size (AWG)
    20 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    Blue
  • Jacket Material
    PVC
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    10
  • Standards Met
    CSA TR-64, OSHA Acceptable, RoHS Compliant, UL Style 1007, UL Style 1569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)