Motion
78263761

Made in USA
78263761

20 AWG, 10 Strand, 500' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.07" Diam
Mi Item #11705702
MFR #78263761
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263761

20 AWG, 10 Strand, 500' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.07" Diam
Mi Item #11705702
MFR #78263761

Mfr description
78263761 78263761 20 300V 500FT GREEN TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.0700 in
  • Overall Length
    500 ft
  • Wire Size (AWG)
    20 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    Green
  • Jacket Material
    PVC
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    10
  • Standards Met
    CSA TR-64, OSHA Acceptable, RoHS Compliant, UL Style 1007, UL Style 1569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)