Motion
78263894

Made in USA
78263894

22 AWG, 7 Strand, 100' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.062" Diam
Mi Item #11705714
MFR #78263894
Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263894

22 AWG, 7 Strand, 100' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.062" Diam
Mi Item #11705714
MFR #78263894

Mfr description
78263894 78263894 22 300V 100FT WHITE TI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.13/each

Specifications

Dimensions

  • Outside Diameter
    0.0620 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    22 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    White
  • Jacket Material
    PVC
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    7
  • Standards Met
    ASTM B33, CSA TR-64 90°C, RoHS Compliant, UL 1007, UL 1569, VW-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)