Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264082

26 AWG, 7 Strand, 500' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.051" Diam
MI ITEM #11705732
MFR #78264082

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78264082 78264082 26 300V 500FT RED TINN

Specifications

  • Outside Diameter
    0.0510 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Red
  • Jacket Material
    PVC
  • Number Of Strands
    7
  • Overall Length
    500 ft
  • Standards Met
    ASTM B33, CSA TR-64 90°C, RoHS Compliant, UL 1007, UL 1569, VW-1
  • Wire Size (AWG)
    26 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought