Motion
78264249

Made in USA
78264249

10 AWG, 105 Strand, 100' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.18" Diam
Mi Item #11705746
MFR #78264249
Price$154.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264249

10 AWG, 105 Strand, 100' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.18" Diam
Mi Item #11705746
MFR #78264249

Mfr description
78264249 78264249 10 600V 100FT WHITE TI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.28/each

Specifications

Dimensions

  • Outside Diameter
    0.1800 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    10 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    White
  • Jacket Material
    PVC
  • Max Operating Temperature
    221 °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    105
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)