Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264272

10 AWG, 105 Strand, 100' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.18" Diam
MI ITEM #11705748
MFR #78264272

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78264272 78264272 10 600V 100FT GREEN TI

Specifications

  • Outside Diameter
    0.1800 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    221 °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Green
  • Jacket Material
    PVC
  • Number Of Strands
    105
  • Overall Length
    100 ft
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1
  • Wire Size (AWG)
    10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought