Motion
78264280

Made in USA
78264280

10 AWG, 105 Strand, 100' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.18" Diam
MI ITEM #11705749
MFR #78264280
Price$154.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264280

10 AWG, 105 Strand, 100' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.18" Diam
MI ITEM #11705749
MFR #78264280

Mfr description
78264280 78264280 10 600V 100FT RED TINN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.28/each

Specifications

Dimensions

  • Outside Diameter
    0.1800 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    10 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    Red
  • Jacket Material
    PVC
  • Max Operating Temperature
    221 °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    105
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)