Motion
78264355

Made in USA
78264355

12 AWG, 65 Strand, 100' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.155" Diam
MI ITEM #11705756
MFR #78264355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264355

12 AWG, 65 Strand, 100' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.155" Diam
MI ITEM #11705756
MFR #78264355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.1550 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    12 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    Green
  • Jacket Material
    PVC
  • Max Operating Temperature
    221 °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    65
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1

Overview

Mfr description
78264355 78264355 12 600V 100FT GREEN TI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought