Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264405

14 AWG, 41 Strand, 500' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.136" Diam
MI ITEM #11705760
MFR #78264405

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78264405 78264405 14 600V 500FT RED TINN

Specifications

  • Outside Diameter
    0.1360 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    221 °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Red
  • Jacket Material
    PVC
  • Number Of Strands
    41
  • Overall Length
    500 ft
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1
  • Wire Size (AWG)
    14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought