1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
78803749
3/16 Inch x 12 Inch Stainless Steel Round Tube, 0.131 Inch Inside Diameter, 0.028 Inch Wall Thickness, Type 304
Mi Item #
11705910
MFR #
78803749
Price
$11.45
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Made in USA 78803749
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
78803749
3/16 Inch x 12 Inch Stainless Steel Round Tube, 0.131 Inch Inside Diameter, 0.028 Inch Wall Thickness, Type 304
Mi Item #
11705910
MFR #
78803749
Mfr description
78803749 78803749 3/16X.028WALLX12" STAI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.45
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.1310 in
Length
12 in
Outside Diameter
3/16 in
Wall Thickness
0.0280 in
Details
Stainless Steel Type
304
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items