1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
78803764
5/16 Inch x 12 Inch Stainless Steel Round Tube, 0.256 Inch Inside Diameter, 0.028 Inch Wall Thickness, Type 304
MI ITEM #
11705912
MFR #
78803764
List Price
$16.35
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Made in USA 78803764
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
78803764
5/16 Inch x 12 Inch Stainless Steel Round Tube, 0.256 Inch Inside Diameter, 0.028 Inch Wall Thickness, Type 304
MI ITEM #
11705912
MFR #
78803764
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$16.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
78803764 78803764 5/16X.028WALLX12" STAI
Specifications
Stainless Steel Type
304
Inside Diameter
0.2560 in
Length
12 in
Outside Diameter
5/16 in
Wall Thickness
0.0280 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought