Motion
78803863

Made in USA
78803863

3/8 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11705922
MFR #78803863
List Price$24.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78803863

3/8 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11705922
MFR #78803863

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.58/each for your price

Overview

Mfr description
78803863 78803863 3/8 DIA X 12"L STAINLE

Specifications

  • Diameter
    3/8 in
  • Stainless Steel Type
    303
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought