Motion
78803871

Made in USA
78803871

7/16 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11705923
MFR #78803871
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78803871

7/16 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11705923
MFR #78803871

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78803871 78803871 7/16 DIA X 12"L STAINL

Specifications

  • Diameter
    7/16 in
  • Stainless Steel Type
    303
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought