Motion
78803889

Made in USA
78803889

1/2 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long
Mi Item #11705924
MFR #78803889
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78803889

1/2 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long
Mi Item #11705924
MFR #78803889

Mfr description
78803889 78803889 1/2 DIA X 12"L STAINLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    12 in

Details

  • Stainless Steel Type
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)