Motion
79458915

Made in USA
79458915

1/4-20 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11706127
MFR #79458915
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79458915

1/4-20 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11706127
MFR #79458915

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.80/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    8 in
  • Thread Size
    1/4-20 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Overview

Mfr description
79458915 79458915 1/4-20X8 GR5 ZP PARTIA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought