Motion
79459129

Made in USA
79459129

5/16-18 UNC, 6-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1/2" Hex
Mi Item #11706128
MFR #79459129
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79459129

5/16-18 UNC, 6-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1/2" Hex
Mi Item #11706128
MFR #79459129

Mfr description
79459129 79459129 5/16-18X6-1/2 GR5 ZP P
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Length
    6-1/2 in
  • Thread Size
    5/16-18 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)