Motion
79461265

Made in USA
79461265

1-8 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/2" Hex
Mi Item #11706177
MFR #79461265
Price$13.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79461265

1-8 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/2" Hex
Mi Item #11706177
MFR #79461265

Mfr description
79461265 79461265 1-8X2-1/2 GR5 ZP FULL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.93/each

Specifications

Dimensions

  • Hex Size
    1-1/2 in
  • Length
    2-1/2 in
  • Thread Size
    1-8 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)