Overview
Mfr description
79461513 79461513 1/4-28X3/8 GR5 ZP FULL
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1/4-28 in
- Length3/8 in
- MaterialSteel
- Material GradeGrade 5
- CoatingZinc-Plated
- Fastener StandardASME B18.2.1; SAE J429
- Hex Size7/16 in
- ThreadingFully Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data