Motion
79511408

Made in USA
79511408

800 Lb Capacity 64" OAH Fire Wall Hand Truck;Dual Loop Handle, Steel, Full Pneumatic Wheels
MI ITEM #11706219
MFR #79511408
Price$3,992.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79511408

800 Lb Capacity 64" OAH Fire Wall Hand Truck;Dual Loop Handle, Steel, Full Pneumatic Wheels
MI ITEM #11706219
MFR #79511408

Mfr description
79511408 79511408 800LB CAP 16"PNEU WHL
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,992.70/each

Specifications

Dimensions

  • Overall Height
    64 in
  • Overall Width
    32
  • Wheel Diameter
    16
  • Wheel Width
    4.0000 in

Details

  • Handle Type
    Dual Loop Handle
  • Load Capacity
    800 l
  • Material
    Steel
  • Style
    Fire Wall Welding Hand Truck
  • Type
    Fire Wall Hand Truck
  • Wheel Type
    Full Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)