Motion
79529806

Made in USA
79529806

3/8" Max Shaft Diam, 1-29/32" Long, 0.12" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11706220
MFR #79529806
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79529806

3/8" Max Shaft Diam, 1-29/32" Long, 0.12" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11706220
MFR #79529806

Mfr description
79529806 79529806 3/8 SH 1-29/32 LG ZINC
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Length
    1-29/32 in
  • Shaft Diameter Range
    3/8 in~3/8 in
  • Wire Diameter
    0.1200 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)