Motion
79529830

Made in USA
79529830

1/2 to 5/8" Shaft Diam, 2-3/8" Long, 0.12" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
Mi Item #11706221
MFR #79529830
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79529830

1/2 to 5/8" Shaft Diam, 2-3/8" Long, 0.12" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
Mi Item #11706221
MFR #79529830

Mfr description
79529830 79529830 1/2-5/8 SH 2-3/8 LG 18
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Length
    2-3/8 in
  • Shaft Diameter Range
    5/8 in~1/2 in
  • Wire Diameter
    0.1200 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8, 302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)