1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
79529848
7/8 to 1" Shaft Diam, 3-3/4" Long, 0.178" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
Mi Item #
11706222
MFR #
79529848
Price
$6.05
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Cotter Pins
Made in USA 79529848
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
79529848
7/8 to 1" Shaft Diam, 3-3/4" Long, 0.178" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
Mi Item #
11706222
MFR #
79529848
Mfr description
79529848 79529848 7/8-1" SH 3-3/4 LG 18-
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.05
/each
Add to Cart
Specifications
Dimensions
Length
3-3/4 in
Shaft Diameter Range
1 in~7/8 in
Wire Diameter
0.1780 in
Details
Material
Stainless Steel
Material Grade
18-8, 302
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items