Motion
79748018

Made in USA
79748018

14 x 20 x 1", MERV 8, 30 to 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic with Antimicrobial Protection, Beverage Board Frame, 300 Max FPM, 590 CFM, Use with Any Unit
Mi Item #11706314
MFR #79748018
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79748018

14 x 20 x 1", MERV 8, 30 to 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic with Antimicrobial Protection, Beverage Board Frame, 300 Max FPM, 590 CFM, Use with Any Unit
Mi Item #11706314
MFR #79748018

Mfr description
79748018 79748018 14X20X1 ODOR RESTRICT
  • Antimicrobial
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Actual Height
    13-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    14 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    3/4 in
  • Capacity
    Standard
  • CFM
    590
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.26 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Antimicrobial Synthetic
  • Nominal Overall Depth
    1 in
  • Particle Capture Efficiency
    30-35
  • Pleats Per Square Foot
    12
  • Standards Met
    ASHRAE 52.2-2012, UL 900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)