Motion
80161193

Made in USA
80161193

Pleated Panel Filter - MERV: 8, 500 fpm Air Flow, Synthetic Material
MI ITEM #11706423
MFR #80161193
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80161193

Pleated Panel Filter - MERV: 8, 500 fpm Air Flow, Synthetic Material
MI ITEM #11706423
MFR #80161193

Mfr description
80161193 80161193 15X20X2 MDL40 STD PLEA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.93/each

Specifications

Dimensions

  • Actual Height
    14-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    15 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    1-3/4 in
  • Capacity
    Standard
  • CFM
    775
  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 fpm
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV
    8
  • Nominal Overall Depth
    2 in
  • Particle Capture Efficiency
    35
  • Pleats Per Square Foot
    10
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)