Motion
81409831

Made in USA
81409831

3 x 1/32, 3/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 25,000 Max RPM
Mi Item #11706506
MFR #81409831
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81409831

3 x 1/32, 3/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 25,000 Max RPM
Mi Item #11706506
MFR #81409831

Mfr description
81409831 81409831 3"X1/32"X3/8" CUT-OFFW
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/32 in

Details

  • Bond Type
    Resinoid
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    25,000
  • Reinforcement Type
    Reinforced
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)