Motion
81548166

Made in USA
81548166

6" Diam x 1-1/4" Hole x 3/8" Thick, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
Mi Item #11706713
MFR #81548166
Price$318.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81548166

6" Diam x 1-1/4" Hole x 3/8" Thick, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
Mi Item #11706713
MFR #81548166

Mfr description
81548166 81548166 6X3/8X1-1/4 1/8D 100G
  • Straight Wheel - Superabrasive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.83/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    Straight Wheel - Superabrasive.
  • Grade
    Fine
  • Grit Number
    100
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)