Motion
81548257

Made in USA
81548257

8" Diam x 1-1/4" Hole x 1/2" Thick, 150 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
MI ITEM #11706722
MFR #81548257
List Price$421.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81548257

8" Diam x 1-1/4" Hole x 1/2" Thick, 150 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
MI ITEM #11706722
MFR #81548257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$421.40/each for your price

Overview

Mfr description
81548257 81548257 8X1/2X1-1/4 1/8D D1A1
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    8 in
  • Abrasive Material
    Diamond
  • Grade
    Very Fine
  • Grit Number
    150
  • Superabrasive Depth
    1/8 in
  • Features & Benefits
    Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought