Motion
81723785

Made in USA
81723785

18 x 24 x 1", MERV 10, 55% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 300 Max FPM, 1,125 CFM, High Capacity, Use with Any Unit
Mi Item #11706746
MFR #81723785
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81723785

18 x 24 x 1", MERV 10, 55% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 300 Max FPM, 1,125 CFM, High Capacity, Use with Any Unit
Mi Item #11706746
MFR #81723785

Mfr description
81723785 81723785 18X24X1 HI-CAP SINGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Actual Height
    17-1/2 in
  • Actual Width
    23-1/2 in
  • MERV Rating
    10
  • Nominal Overall Height
    18 in
  • Nominal Overall Width
    24 in

Details

  • Actual Depth
    3/4 in
  • Capacity
    High
  • CFM
    1125
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    1 in
  • Particle Capture Efficiency
    55
  • Pleats Per Square Foot
    15
  • Standards Met
    ASHRAE 52.2-2012, UL 900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)