Motion
81903817

Made in USA
81903817

24" x 12" x 1/8" Red Buna-N Sheet 50 to 60 Shore A, 1,000 to 1,200 psi Tensile Strength, -20 to 180°F, FDA Grade
MI ITEM #11706766
MFR #81903817
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81903817

24" x 12" x 1/8" Red Buna-N Sheet 50 to 60 Shore A, 1,000 to 1,200 psi Tensile Strength, -20 to 180°F, FDA Grade
MI ITEM #11706766
MFR #81903817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81903817 81903817 1/8"X12"X24" RED FDA B

Specifications

  • Color
    Red
  • Durometer Shore A
    50 - 60
  • Grade
    FDA Grade
  • Length
    24 in
  • Material
    Buna-N
  • Maximum Temperature
    180.000 °F
  • Minimum Temperature
    -20.000 °F
  • Tensile Strength
    1000 - 1200
  • Thickness
    1/8 in
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought