Motion
82272766

Made in USA
82272766

#8-32 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 7/8" Length Under Head
Mi Item #11707149
MFR #82272766
Price$2.50/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82272766

#8-32 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 7/8" Length Under Head
Mi Item #11707149
MFR #82272766

Mfr description
82272766 82272766 8-32 X 7/8" 18-8 SS MI
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.50/ca

Specifications

Dimensions

  • Hex Key Size
    5/32in
  • Length  
    3/8 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M10x1.50 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    16995-29d
  • Finish Coating
    Uncoated
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)