Specifications
Dimensions
- Hex Key Size5/32in
- Length3/8 in
- Length Measurement TypeLength Under Head
- Thread SizeM16x2.00 mm
Details
- Drive TypeHex Socket
- Fastener Standard16995-30d
- Finish CoatingUncoated
- Head StyleSocket Cap
- MaterialStainless Steel
- Material Grade18-8
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)