Motion
82272881

Made in USA
82272881

#4-40 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 1/4" Length Under Head
MI ITEM #11707161
MFR #82272881
Price$1.23/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82272881

#4-40 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 1/4" Length Under Head
MI ITEM #11707161
MFR #82272881

Mfr description
82272881 82272881 4-40 X 1/4" 18-8 SS MI
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.23/ca

Specifications

Dimensions

  • Hex Key Size
    5/32in
  • Length  
    1/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #4-40 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    16995-9d
  • Finish Coating
    Uncoated
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)