Motion
82274853

Made in USA
82274853

1/4-20 UNC, 5/8" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 7/16" Hex
Mi Item #11707171
MFR #82274853
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82274853

1/4-20 UNC, 5/8" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 7/16" Hex
Mi Item #11707171
MFR #82274853

Mfr description
82274853 82274853 1/4-20 X 5/8" 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    5/8 in
  • Thread Size
    1/4-20 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-305D
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)