Motion
82275017

Made in USA
82275017

5/16-18 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
Mi Item #11707186
MFR #82275017
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82275017

5/16-18 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
Mi Item #11707186
MFR #82275017

Mfr description
82275017 82275017 5/16-18 X 1" 18-8 SS M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Length
    1 in
  • Thread Size
    5/16-18 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-334D
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)