Motion
82289406

Made in USA
82289406

Size 3/4 x 3/8", Class 3,000, Forged Carbon Steel Black Pipe Hex Bushing; 3,000 psi, Threaded End Connection
Mi Item #11707193
MFR #82289406
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82289406

Size 3/4 x 3/8", Class 3,000, Forged Carbon Steel Black Pipe Hex Bushing; 3,000 psi, Threaded End Connection
Mi Item #11707193
MFR #82289406

Mfr description
82289406 82289406 3/4X3/8"NPT RDC BUSH F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 3/8 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)